Motion
UCLCX10-31
Ball Bearing Cartridge - 1-15/16 in Bore , 4-15/16 in OD, 1-19/32 in Housing Width, Cast Iron, Set Screw, Medium Duty
MI ITEM #04595037
MFR #UCLCX10-31
List Price$331.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1-15/16 in Bore , 4-15/16 in OD, 1-19/32 in Housing Width, Cast Iron, Set Screw, Medium Duty
MI ITEM #04595037
MFR #UCLCX10-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$331.32/each for your price

Overview

Mfr description
UCLCX10-31 1-15/16 CARTRIDGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Housing ID
    LC211
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    6610 lbf
  • Seal Type
    Contact with Slinger
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    AISI 52100 Steel
  • Series
    UCLCX00
  • Replacement Bearing
    UCX10-31
  • UPC_NO
    0808250404636
  • Weight
    5.32 lbs
  • Shaft Diameter
    1-15/16 in
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text