Motion
UCLP207NPMZ2

AMI BEARINGS INC
UCLP207NPMZ2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04595048
MFR #UCLP207NPMZ2
List Price$186.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCLP207NPMZ2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04595048
MFR #UCLP207NPMZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.53/each for your price

Overview

Mfr description
UCLP207NPMZ2 35MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    35 mm
  • Bolt Center To Center Length
    127 mm to 146 mm
  • Base To Bore Centerline
    46 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron - Nickel Protection
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    94 mm
  • Overall Length
    178 mm
  • Base Width
    48 mm
  • Overall Width
    49.4 mm
  • Finish Coating
    Nickel Plated
  • Bolt Size
    M12
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UCLP200NPMZ2
  • Replacement Bearing
    UC207MZ2
  • UPC_NO
    0808250405510
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text