Motion
UCMFB205MZ2

AMI BEARINGS INC
UCMFB205MZ2

Flange-Mount Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04595073
MFR #UCMFB205MZ2
Price$222.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCMFB205MZ2

Flange-Mount Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04595073
MFR #UCMFB205MZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$222.71/each

Specifications

Dimensions

  • Bolt Size
    M8
  • Bore Diameter  
    25 mm
  • Hub Diameter
    70 mm
  • Length Through Bore
    34 mm
  • Unit Standoff
    36.4 mm
  • Vertical Bolt Spacing
    28.6 mm

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Grade
    304
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Replacement Bearing
    UC205MZ2
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCMFB200MZ2
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250186037

Overview

Mfr description
UCMFB205MZ2 25MM 3-BOLT FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought