Motion
UCMT207-23MZ2

AMI BEARINGS INC
UCMT207-23MZ2

Take-Up Ball Bearing Unit - Side Mount, 1.4375 in Bore, 304 Cast Stainless Steel Housing, Set Screw Collar, 0.4720 in Slot
MI ITEM #04595112
MFR #UCMT207-23MZ2
Price$376.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCMT207-23MZ2

Take-Up Ball Bearing Unit - Side Mount, 1.4375 in Bore, 304 Cast Stainless Steel Housing, Set Screw Collar, 0.4720 in Slot
MI ITEM #04595112
MFR #UCMT207-23MZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$376.10/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Overall Height
    4.0156 in
  • Overall Length
    5.0781 in
  • Slot Spacing  
    2.5000 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCMT207-23MZ2
  • Manufacturer Upc Number
    0808250407842
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCMT200MZ2
  • Unit Type
    Side Mount
  • UPC_NO
    0808250407842

Overview

Mfr description
UCMT207-23MZ2 1-7/16 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought