Motion
UCNST204-12NPMZ2RF

AMI BEARINGS INC
UCNST204-12NPMZ2RF

Take-up Ball Bearing Unit - Side Mount, 3/4 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty
Mi Item #04595182
MFR #UCNST204-12NPMZ2RF
Price$149.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST204-12NPMZ2RF

Take-up Ball Bearing Unit - Side Mount, 3/4 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty
Mi Item #04595182
MFR #UCNST204-12NPMZ2RF

Mfr description
UCNST204-12NPMZ2RF 3/4 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.81/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.5469 in
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Slot Spacing  
    1.7500 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCNST200
  • Bore Type
    Round
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron - Nickel Plated
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCNST204-12NPMZ2RF
  • Manufacturer Upc Number
    0808250414758
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Relubricatable
    True
  • Seal Type
    Dual Lip with Slinger
  • Sealing Type
    Patented RF Double Lip
  • Self Aligning
    True
  • Series
    UCNST200NPMZ2RF
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250414758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)