Motion
UCNST207C4HR5

AMI BEARINGS INC
UCNST207C4HR5

Take-Up Ball Bearing Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Set Screw Collar, 7.9 mm Slot
Mi Item #04595197
MFR #UCNST207C4HR5
Price$233.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST207C4HR5

Take-Up Ball Bearing Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Set Screw Collar, 7.9 mm Slot
Mi Item #04595197
MFR #UCNST207C4HR5

Mfr description
UCNST207C4HR5 35MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.48/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Overall Length
    117.5 mm
  • Slot Spacing  
    66.7 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCNST207C4HR5
  • Manufacturer Upc Number
    0808250414062
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2640 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCNST200C4HR5
  • Unit Type
    Side Mount
  • UPC_NO
    0808250414062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)