Motion
UCNST207NPMZ2

AMI BEARINGS INC
UCNST207NPMZ2

Take-Up Ball Bearing Unit - Side Mount, 35 mm Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 7.9 mm Slot
MI ITEM #04595199
MFR #UCNST207NPMZ2
Price$202.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST207NPMZ2

Take-Up Ball Bearing Unit - Side Mount, 35 mm Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 7.9 mm Slot
MI ITEM #04595199
MFR #UCNST207NPMZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$202.08/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Overall Length
    117.5 mm
  • Slot Spacing  
    66.7 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCNST207NPMZ2
  • Manufacturer Upc Number
    0808250414604
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2640 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCNST200NPMZ2
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250414604

Overview

Mfr description
UCNST207NPMZ2 35MM TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought