Motion
UCNST210C4HR5

AMI BEARINGS INC
UCNST210C4HR5

Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Set Screw Collar, 7.9 mm Slot
MI ITEM #04595207
MFR #UCNST210C4HR5
Price$389.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST210C4HR5

Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Set Screw Collar, 7.9 mm Slot
MI ITEM #04595207
MFR #UCNST210C4HR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$389.09/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Length
    144.5 mm
  • Slot Spacing  
    84.1 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCNST210C4HR5
  • Manufacturer Upc Number
    0808250414154
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3600 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCNST200C4HR5
  • Unit Type
    Side Mount
  • UPC_NO
    0808250414154

Overview

Mfr description
UCNST210C4HR5 50MM TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought