Motion
UCPA209C4HR5

AMI BEARINGS INC
UCPA209C4HR5

Pillow Block Ball Bearing Unit - Tapped Base, 45 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #04595296
MFR #UCPA209C4HR5
Price$308.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPA209C4HR5

Pillow Block Ball Bearing Unit - Tapped Base, 45 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #04595296
MFR #UCPA209C4HR5

Mfr description
UCPA209C4HR5 45MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.37/each

Specifications

Dimensions

  • Base To Bore Centerline
    54.20 mm
  • Base Width
    54 mm
  • Bolt Center To Center Length
    90 mm
  • Bolt Size
    M14
  • Bore Diameter
    45 mm
  • Overall Height
    108 mm
  • Overall Length
    120 mm
  • Overall Width
    57.2 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3350 kgf
  • Radial Static Load Capacity
    2090 kgf
  • Replacement Bearing
    UC209C4HR5
  • Seal Type
    Contact with Slinger
  • Series
    UCPA200C4HR5
  • UPC_NO
    0808250203260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)