Motion
UCPA210-32NPMZ2RF

AMI BEARINGS INC
UCPA210-32NPMZ2RF

Pillow Block Ball Bearing Unit - Tapped Base, 2 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04595301
MFR #UCPA210-32NPMZ2RF
Price$346.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPA210-32NPMZ2RF

Pillow Block Ball Bearing Unit - Tapped Base, 2 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04595301
MFR #UCPA210-32NPMZ2RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$346.79/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2-23/64 in
  • Bolt Center To Center Length
    3.7031 in
  • Bolt Size
    M16
  • Bore Diameter
    2 in
  • Overall Height
    4.5625 in
  • Overall Length
    5.1250 in
  • Overall Width
    2.4688 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7980 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Replacement Bearing
    UC210-32MZ2RF
  • Seal Type
    Dual Lip with Slinger
  • Series
    UCPA200NPMZ2RF
  • UPC_NO
    0808250419784

Overview

Mfr description
UCPA210-32NPMZ2RF 2 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought