Motion
UCSHE207
Pillow Block Ball Bearing Unit - 35 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #04595352
MFR #UCSHE207
Price$175.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 35 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #04595352
MFR #UCSHE207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.11/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8740 in
  • Base Width
    45 mm
  • Bolt Center Diameter
    3.2520 in
  • Bolt Center To Center Length
    82.60 mm
  • Bolt Size
    M10
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in
  • Bore Length
    1.6890 in
  • Housing Width
    1.7720 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.3780 in
  • Length
    4.3310 in
  • Length Through Bore
    1.6890 in
  • Overall Height
    93 mm
  • Overall Length
    110 mm
  • Overall Width
    47.9 mm
  • Shaft Diameter
    35 mm
  • Tap Thread Size
    M10
  • Thread Size
    M10
  • Weight
    3.2 lbs
  • Width
    1.7720 in, 45 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC207
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SHE07
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Replacement Bearing
    UC207
  • Seal Type
    Contact with Slinger
  • Series
    UCSHE200
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250341559

Overview

Mfr description
UCSHE207 35MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought