Motion
UCST204-12C4HR23

AMI BEARINGS INC
UCST204-12C4HR23

Take-Up Ball Bearing Unit - Side Mount, 0.7500 in Bore, Cast Iron Housing, Set Screw Collar, 0.5313 in Slot
MI ITEM #04595359
MFR #UCST204-12C4HR23
List Price$222.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST204-12C4HR23

Take-Up Ball Bearing Unit - Side Mount, 0.7500 in Bore, Cast Iron Housing, Set Screw Collar, 0.5313 in Slot
MI ITEM #04595359
MFR #UCST204-12C4HR23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$222.68/each for your price

Overview

Mfr description
UCST204-12C4HR23 3/4 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    3.6875 in
  • Overall Height
    3.5000 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UCST200C4HR23
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCST204-12C4HR23
  • Manufacturer Upc Number
    0808250161331
  • UPC_NO
    0808250161331
  • Radial Dynamic Load Capacity
    2890 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text