Motion
UCT208-24NPMZ2RF

AMI BEARINGS INC
UCT208-24NPMZ2RF

Take-Up Ball Bearing Unit - Side Mount, 1.5000 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 0.6250 in Slot
Mi Item #04595387
MFR #UCT208-24NPMZ2RF
Price$273.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCT208-24NPMZ2RF

Take-Up Ball Bearing Unit - Side Mount, 1.5000 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 0.6250 in Slot
Mi Item #04595387
MFR #UCT208-24NPMZ2RF

Mfr description
UCT208-24NPMZ2RF 1-1/2 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.82/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Overall Height
    4.4844 in
  • Overall Length
    5.6719 in
  • Slot Spacing  
    3.2656 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT208-24NPMZ2RF
  • Manufacturer Upc Number
    0808250429394
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    6590 lbf
  • Seal Type
    Dual Lip with Slinger
  • Series
    UCT200NPMZ2RF
  • Unit Type
    Side Mount
  • UPC_NO
    0808250429394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)