Motion
UCT322-71
Take-Up Ball Bearing Unit - Side Mount, 4.4375 in Bore, Cast Iron Housing, Set Screw Collar, 1.5000 in Slot
Mi Item #04595402
MFR #UCT322-71
Price$3,447.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 4.4375 in Bore, Cast Iron Housing, Set Screw Collar, 1.5000 in Slot
Mi Item #04595402
MFR #UCT322-71

Mfr description
UCT322-71 4-7/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,447.37/each

Specifications

Dimensions

  • Bore Diameter  
    4-7/16 in
  • Overall Height
    12.5938 in
  • Overall Length
    15.1563 in
  • Slot Spacing  
    8.4688 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT322-71
  • Manufacturer Upc Number
    0808250278824
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    46100 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCT300
  • Unit Type
    Side Mount
  • UPC_NO
    0808250278824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)