Motion
UE208-24MZ20RF

AMI BEARINGS INC
UE208-24MZ20RF

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Accu-Loc Locking
MI ITEM #04595586
MFR #UE208-24MZ20RF
Price$632.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UE208-24MZ20RF

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Accu-Loc Locking
MI ITEM #04595586
MFR #UE208-24MZ20RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$632.41/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width  
    1.9760 in
  • Outer Ring Width  
    0.8270 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.9760 in

Details

  • Bearing Material
    AISI 52100 Steel - Kanigen Protection
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Kanigen Protection
  • Locking Device
    Accu-Loc
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6590 lbf
  • Radial Static Load Capacity
    4030 lbf
  • Seal Type
    Dual Lip with Slinger
  • Series
    UE200MZ20RF
  • UPC_NO
    0808250443819

Overview

Mfr description
UE208-24MZ20RF 1-1/2 ACCU-LOC BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought