Motion
UEC208-24
Ball Bearing Cartridge - 1-1/2 in Bore , 3-15/16 in OD, 1-3/16 in Housing Width, Cast Iron, Accu-Loc, Normal Duty
MI ITEM #04595590
MFR #UEC208-24
List Price$238.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1-1/2 in Bore , 3-15/16 in OD, 1-3/16 in Housing Width, Cast Iron, Accu-Loc, Normal Duty
MI ITEM #04595590
MFR #UEC208-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$238.74/each for your price

Overview

Mfr description
UEC208-24 1-1/2 CARTRIDGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    6590 lbf
  • Radial Static Load Capacity
    4020 lbf
  • Seal Type
    Contact with Slinger
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    AISI 52100 Steel
  • Series
    UEC200
  • Replacement Bearing
    UE208-24
  • UPC_NO
    0808250443925
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text