Motion
UEECH205-16NPMZ20

AMI BEARINGS INC
UEECH205-16NPMZ20

Hanger Ball Bearing Unit - 1.0000 in ID, 2.7500 in OD, Cast Iron - Nickel Protection, Accu-Loc Collar
MI ITEM #04595594
MFR #UEECH205-16NPMZ20
List Price$470.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEECH205-16NPMZ20

Hanger Ball Bearing Unit - 1.0000 in ID, 2.7500 in OD, Cast Iron - Nickel Protection, Accu-Loc Collar
MI ITEM #04595594
MFR #UEECH205-16NPMZ20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$470.33/each for your price

Overview

Mfr description
UEECH205-16NPMZ20 1 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Locking Device
    Accu-Loc
  • Outside Diameter
    2.7500 in
  • Bearing Material
    AISI 52100 Steel - Kanigen Protection
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Thread Size
    PF3/4
  • Thread Length
    0.7500 in
  • Seal Type
    Contact with Slinger
  • Series
    UEECH200NPMZ20
  • Replacement Bearing
    UE205-16MZ20
  • UPC_NO
    0808250241521
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text