Motion
UEFC204-12NPMZ20RF

AMI BEARINGS INC
UEFC204-12NPMZ20RF

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04595646
MFR #UEFC204-12NPMZ20RF
Price$459.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFC204-12NPMZ20RF

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04595646
MFR #UEFC204-12NPMZ20RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$459.94/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.0781 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    3/4 in
  • Length Through Bore
    1.299 in
  • Overall Length Diameter  
    3.9375 in
  • Pilot Diameter
    2-7/16 in
  • Unit Standoff
    1-3/16 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UE204-12MZ20RF
  • Seal Type
    Dual Lip with Slinger
  • Series
    UEFC200NPMZ20RF
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250446315

Overview

Mfr description
UEFC204-12NPMZ20RF 3/4 PILOTED FLG CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought