Motion
UEFC212-39
Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
Mi Item #04595657
MFR #UEFC212-39
Price$375.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
Mi Item #04595657
MFR #UEFC212-39

Mfr description
UEFC212-39 2-7/16 PILOTED FLG CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.87/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.2969 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-7/16 in
  • Length Through Bore
    2-5/8 in
  • Overall Length Diameter  
    7.6719 in
  • Pilot Diameter
    5-5/16 in
  • Unit Standoff
    2-19/64 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8120 lbf
  • Replacement Bearing
    UE212-39
  • Seal Type
    Contact Seal with Flinger
  • Series
    UEFC200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250446223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)