Motion
UEFCS207-23NPMZ20RF

AMI BEARINGS INC
UEFCS207-23NPMZ20RF

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Standard Duty, Dual Lip with Slinger Seal
Mi Item #04595672
MFR #UEFCS207-23NPMZ20RF
Price$708.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFCS207-23NPMZ20RF

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Standard Duty, Dual Lip with Slinger Seal
Mi Item #04595672
MFR #UEFCS207-23NPMZ20RF

Mfr description
UEFCS207-23NPMZ20RF 1-7/16 PILOTED FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$708.86/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    4.1250 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-7/16 in
  • Length Through Bore
    1.728 in
  • Overall Length Diameter  
    5.0000 in
  • Pilot Diameter
    3-3/8 in
  • Unit Standoff
    1.354 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Finish/Coating
    Nickle Coating
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Replacement Bearing
    UE207-23MZ20RF
  • Seal Type
    Dual Lip with Slinger
  • Series
    UEFCS200NPMZ20RF
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250446834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)