Motion
UEFK204-12NPMZ20RF

AMI BEARINGS INC
UEFK204-12NPMZ20RF

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
Mi Item #04595678
MFR #UEFK204-12NPMZ20RF
Price$402.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFK204-12NPMZ20RF

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
Mi Item #04595678
MFR #UEFK204-12NPMZ20RF

Mfr description
UEFK204-12NPMZ20RF 3/4 3-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.71/each

Specifications

Dimensions

  • Bolt Size
    0.3750 in
  • Bore Diameter  
    3/4 in
  • Hub Diameter
    2.4375 in
  • Length Through Bore
    1.299 in
  • Unit Standoff
    1-25/64 in
  • Vertical Bolt Spacing
    1-1/16 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UE204-12MZ20RF
  • Seal Type
    Dual Lip with Slinger
  • Series
    UEFK200NPMZ20RF
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250447251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)