Motion
UEFK208-24NPMZ20RF

AMI BEARINGS INC
UEFK208-24NPMZ20RF

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04595693
MFR #UEFK208-24NPMZ20RF
Price$725.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFK208-24NPMZ20RF

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04595693
MFR #UEFK208-24NPMZ20RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$725.09/each

Specifications

Dimensions

  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-1/2 in
  • Hub Diameter
    3.9375 in
  • Length Through Bore
    1.976 in
  • Unit Standoff
    2-1/16 in
  • Vertical Bolt Spacing
    1-39/64 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    6590 lbf
  • Radial Static Load Capacity
    4030 lbf
  • Replacement Bearing
    UE208-24MZ20RF
  • Seal Type
    Dual Lip with Slinger
  • Series
    UEFK200NPMZ20RF
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250447312

Overview

Mfr description
UEFK208-24NPMZ20RF 1-1/2 3-BOLT FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought