Motion
UEMF204-12MZ20RF

AMI BEARINGS INC
UEMF204-12MZ20RF

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange Mount, Concentric Collar Locking, 304 Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04595778
MFR #UEMF204-12MZ20RF
List Price$559.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEMF204-12MZ20RF

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange Mount, Concentric Collar Locking, 304 Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04595778
MFR #UEMF204-12MZ20RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$559.05/each for your price

Overview

Mfr description
UEMF204-12MZ20RF 3/4 4-BOLT FLG
  • CHOICE PLUS SERIES - UEMP/UEMTB/UEMFL/UEMFB/UEMF/UEMST/UEMT
  • Kanigen Corrosion Resistant Accu-Loc® AISI 52100 Steel Bearing Insert AISI 304 Cast Stainless Steel Housing
  • Typical Applications: Canning Coating Grading Blending Bleaching
  • Bore Size Range Availability: 3/4” to 2-7/16

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    304 Stainless Steel
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Dual Lip with Slinger
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Length Through Bore
    1.299 in
  • Operating Temperature Range
    0°F - 212 °F
  • Finish Coating
    Black Oxide
  • Series
    UEMF200MZ20RF
  • Replacement Bearing
    UE204-12MZ20RF
  • Housing Type
    Four-Bolt Flange
  • UPC_NO
    0808250451234
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text