Motion
UEMT205-16MZ20

AMI BEARINGS INC
UEMT205-16MZ20

Take-up Ball Bearing Unit - Side Mount, 1 in Bore, Cast Stainless Steel Housing, Concentric Collar Collar, 0.4720 in, 11.98 mm Slot
MI ITEM #04595814
MFR #UEMT205-16MZ20
Price$565.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEMT205-16MZ20

Take-up Ball Bearing Unit - Side Mount, 1 in Bore, Cast Stainless Steel Housing, Concentric Collar Collar, 0.4720 in, 11.98 mm Slot
MI ITEM #04595814
MFR #UEMT205-16MZ20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$565.45/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.1875 in
  • Overall Width
    2.0000 in, 50.78 mm
  • Shaft Diameter
    1.0000 in, 25.39 mm
  • Slot Spacing  
    2.0000 in
  • Slot Width  
    0.4720 in, 11.98 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.94 lbs, 0.88 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UEMT200MZ20
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Stainless Steel
  • Insert Material
    AISI 52100 Steel - Kanigen Protection
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UEMT205-16MZ20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250264841
  • Material
    Cast Stainless Steel
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE205-16MZ20
  • Seal Type
    Contact with Slinger
  • Series
    UEMT200MZ20
  • Shaft Attachment
    Concentric Collar
  • Unit Type
    Side Mount
  • UPC_NO
    0808250264841

Overview

Mfr description
UEMT205-16MZ20 1 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought