Motion
UENST210
Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Accu-Loc Collar, 7.9 mm Slot
Mi Item #04595868
MFR #UENST210
Price$281.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Accu-Loc Collar, 7.9 mm Slot
Mi Item #04595868
MFR #UENST210

Mfr description
UENST210 50MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.09/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Length
    144.5 mm
  • Slot Spacing  
    84.1 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UENST210
  • Manufacturer Upc Number
    0808250453672
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3600 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UENST200
  • Unit Type
    Side Mount
  • UPC_NO
    0808250453672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)