Motion
UEPPL208-24MZ20W

AMI BEARINGS INC
UEPPL208-24MZ20W

Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
MI ITEM #04595949
MFR #UEPPL208-24MZ20W
Price$473.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEPPL208-24MZ20W

Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
MI ITEM #04595949
MFR #UEPPL208-24MZ20W

Mfr description
UEPPL208-24MZ20W 1-1/2 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.98/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Base Width
    2-1/8 in
  • Bolt Center To Center Length
    5.1563 to 5.5938 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Housing Width
    2.1250 in
  • Inner Race Width
    1.9760 in
  • Inside Diameter
    1.5000 in
  • Max Bolt Hole Spacing
    5.5938 in
  • Min Bolt Hole Spacing
    5.1563 in
  • Overall Height
    3.8906 in
  • Overall Length
    7.2500 in
  • Overall Width
    2.2969 in
  • Shaft Diameter
    1.5000 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    2.54 lbs
  • Width
    3.8906 in

Details

  • Additional Details
    Accu-Loc Concentric Collar Locking | Wide Inner Ring | AISI 52100 Steel - Kanigen Protection | PBT Thermoplastic Housing
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE208-24MZ20
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PPL208
  • Housing Material
    Thermoplastic
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6590 lbf
  • Radial Static Load Capacity
    4030 lbf
  • Replacement Bearing
    UE208-24MZ20
  • Seal Type
    Contact with Slinger
  • Series
    UEPPL200MZ20W
  • Shaft Attachment
    Concentric Collar
  • UPC_NO
    0808250457106

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)