Motion
UESP207-23
Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #04595953
MFR #UESP207-23
Price$378.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #04595953
MFR #UESP207-23

Mfr description
UESP207-23 1-7/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.01/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3750 in
  • Base Width
    2-1/4 in
  • Bolt Center To Center Length
    5.6250 to 6.8750 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    5/8
  • Bore Diameter
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Bore Length
    1.7280 in
  • Housing Width
    4.5000 in
  • Inside Diameter
    1.4375 in
  • Length
    8.2500 in
  • Length Through Bore
    1.7280 in
  • Max Bolt Hole Spacing
    6.8750 in
  • Min Bolt Hole Spacing
    5.6250 in
  • Overall Height
    4.5000 in
  • Overall Length
    8.2500 in
  • Overall Width
    2.2500 in
  • Shaft Diameter
    1.4375 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    7.42 lbs
  • Width
    4.5000 in, 114.29 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE207-23
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SP207
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Replacement Bearing
    UE207-23
  • Seal Type
    Contact with Slinger
  • Series
    UESP200
  • Shaft Attachment
    Concentric Collar
  • UPC_NO
    0808250457212

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)