Motion
UEST204-12NPMZ20RF

AMI BEARINGS INC
UEST204-12NPMZ20RF

Take-up Ball Bearing Unit - Side Mount, 3/4 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.6250 in, 15.90 mm Slot
MI ITEM #04595956
MFR #UEST204-12NPMZ20RF
Price$435.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEST204-12NPMZ20RF

Take-up Ball Bearing Unit - Side Mount, 3/4 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.6250 in, 15.90 mm Slot
MI ITEM #04595956
MFR #UEST204-12NPMZ20RF

Mfr description
UEST204-12NPMZ20RF 3/4 TAKE-UP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.73/each

Specifications

Dimensions

  • Body Width
    1.2500 in, 31.75 mm
  • Bore Diameter  
    3/4 in
  • Bore Length
    1.2990 in, 33 mm
  • Hole Diameter
    0.5315 in, 13.50 mm
  • Housing Dimensions
    1.2500 in, 31.75 mm
  • Housing Width
    1.2500 in, 31.75 mm
  • Inner Ring Width
    1.2990 in, 33 mm
  • Length Through Bore
    1.2990 in, 33 mm
  • Outside Diameter
    1.8500 in, 47 mm
  • Overall Height
    3.5000 in
  • Overall Length
    3.6875 in
  • Overall Width
    1.2500 in, 31.75 mm
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Size Code
    204
  • Slot Spacing  
    2.0000 in
  • Slot Width  
    0.6250 in, 15.90 mm
  • Take Up Frame Size
    ST204
  • Weight
    2.00 lbs, 0.91 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UE200
  • Cage Material
    Steel
  • Compatible Frame Number
    ST204
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    12855 N, 2890 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Grease Type
    Relubricatable
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UEST204-12NPMZ20RF
  • Manufacturer Upc Number
    0808250457526
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    6672 N, 1500 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE204-12
  • Retainer Type
    Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Dual Lip with Slinger
  • Sealing Type
    RF Double Lip Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UEST200NPMZ20RF
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    1500 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250457526

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)