Motion
UEST207-23NPMZ20

AMI BEARINGS INC
UEST207-23NPMZ20

Take-up Ball Bearing Unit - Side Mount, 1-7/16 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty
MI ITEM #04595961
MFR #UEST207-23NPMZ20
Price$581.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEST207-23NPMZ20

Take-up Ball Bearing Unit - Side Mount, 1-7/16 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty
MI ITEM #04595961
MFR #UEST207-23NPMZ20

Mfr description
UEST207-23NPMZ20 1-7/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$581.34/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Inner Ring Width
    1.7280 in, 43.89 mm
  • Overall Height
    4.0000 in
  • Overall Length
    5.0625 in
  • Shaft Diameter
    1.4375 in, 36.50 mm
  • Slot Spacing  
    2.5000 in
  • Weight
    3.86 lbs, 1.75 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UEST200
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    25888.6 N, 5820 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Relubricatable
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UEST207-23NPMZ20
  • Manufacturer Upc Number
    0808250457502
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    15390.8 N, 3460 lbf
  • Relubricatable
    True
  • Seal Material
    Nitrile
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UEST200NPMZ20
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250457502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)