Motion
UEST208NP
Take-up Ball Bearing Unit - Side Mount, 40 mm Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.6250 in, 15.90 mm Slot
MI ITEM #04595965
MFR #UEST208NP
Price$295.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 40 mm Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.6250 in, 15.90 mm Slot
MI ITEM #04595965
MFR #UEST208NP

Mfr description
UEST208NP 40MM TAKE-UP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.23/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width
    1.9760 in, 50.20 mm
  • Length Through Bore
    1.9760 in, 50.20 mm
  • Overall Length
    144.5 mm
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Slot Spacing  
    82.6 mm
  • Slot Width  
    0.6250 in, 15.90 mm
  • Weight
    5.84 lbs, 2.65 kg

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    UEST200
  • Cage Material
    Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UEST208NP
  • Manufacturer Upc Number
    0808250457410
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf, 4020 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE208-24
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal and Slinger
  • Series
    UEST200NP
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250457410

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)