Motion
UET204-12
Take-Up Ball Bearing Unit - Side Mount, 0.7500 in Bore, Cast Iron Housing, Accu-Loc Collar, 0.4688 in Slot
Mi Item #04595967
MFR #UET204-12
Price$110.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 0.7500 in Bore, Cast Iron Housing, Accu-Loc Collar, 0.4688 in Slot
Mi Item #04595967
MFR #UET204-12

Mfr description
UET204-12 3/4 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.70/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.7031 in
  • Slot Spacing  
    2.0156 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UET204-12
  • Manufacturer Upc Number
    0808250457755
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UET200
  • Unit Type
    Side Mount
  • UPC_NO
    0808250457755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)