Motion
UETPL205-16MZ20RFCEW

AMI BEARINGS INC
UETPL205-16MZ20RFCEW

Take-up Ball Bearing Unit - Side Mount, 1 in Bore, Thermoplastic Housing, Concentric Collar Collar, Normal Duty
Mi Item #04596031
MFR #UETPL205-16MZ20RFCEW
Price$618.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UETPL205-16MZ20RFCEW

Take-up Ball Bearing Unit - Side Mount, 1 in Bore, Thermoplastic Housing, Concentric Collar Collar, Normal Duty
Mi Item #04596031
MFR #UETPL205-16MZ20RFCEW

Mfr description
UETPL205-16MZ20RFCEW 1 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$618.75/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Inner Ring Width
    1.3940 in, 35.39 mm
  • Outside Diameter
    2.0472 in, 52 mm
  • Overall Height
    3.4844 in
  • Overall Length
    3.8906 in
  • Shaft Diameter
    1.0000 in, 25.39 mm
  • Size Code
    205
  • Slot Spacing  
    1.7656 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    0.92 lbs, 0.417 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UE200MZ20
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Duty Type
    Normal Duty
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Thermoplastic
  • Insert Material
    Kanigen Corrosion Resistant AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UETPL205-16MZ20RFCEW
  • Manufacturer Upc Number
    0808250461516
  • Material
    PBT Thermoplastic
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    800 kgf, 1780 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE205-16MZ20
  • Retainer Type
    Stamped Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Dual Lip with Slinger
  • Sealing Type
    RF Double Lip Seal
  • Self Aligning
    True
  • Series
    UETPL200MZ20RFCEW
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    7917.8 N, 1780 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250461516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)