Motion
UETPL206-20MZ20W

AMI BEARINGS INC
UETPL206-20MZ20W

Take-up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Thermoplastic Housing, Concentric Collar Collar, 15/32 in, 12 mm Slot
Mi Item #04596040
MFR #UETPL206-20MZ20W
Price$544.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UETPL206-20MZ20W

Take-up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Thermoplastic Housing, Concentric Collar Collar, 15/32 in, 12 mm Slot
Mi Item #04596040
MFR #UETPL206-20MZ20W

Mfr description
UETPL206-20MZ20W 1-1/4 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.13/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Housing Dimensions
    2-7/16 in, 61.89 mm
  • Housing Width
    2-7/16 in, 61.89 mm
  • Inner Ring Width
    1.5670 in, 39.79 mm
  • Length Through Bore
    1.5670 in, 39.79 mm
  • Overall Height
    4.0156 in
  • Overall Length
    4.9219 in
  • Overall Width
    2-7/16 in, 61.89 mm
  • Shaft Diameter
    1-1/4 in, 31.75 mm
  • Slot Spacing  
    2.4375 in
  • Slot Width  
    15/32 in, 12 mm
  • Tap Thread Size
    5/8-11 UNC
  • Weight
    1.5 lbs, 0.68 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UETPL200MZ20
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UETPL206-20MZ20W
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250461721
  • Material
    PBT Thermoplastic
  • Mounting Type
    Center Pull
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Replacement Bearing
    UE206-20MZ20
  • Seal Type
    Contact with Slinger
  • Series
    UETPL200MZ20W
  • Shaft Attachment
    Concentric Collar
  • Unit Type
    Side Mount
  • UPC_NO
    0808250461721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)