Motion
UETPL208-24MZ20CW

AMI BEARINGS INC
UETPL208-24MZ20CW

Take-up Ball Bearing Unit - Side Mount, 1-1/2 in Bore, Thermoplastic Housing, Concentric Collar Collar, Normal Duty
Mi Item #04596048
MFR #UETPL208-24MZ20CW
Price$712.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UETPL208-24MZ20CW

Take-up Ball Bearing Unit - Side Mount, 1-1/2 in Bore, Thermoplastic Housing, Concentric Collar Collar, Normal Duty
Mi Item #04596048
MFR #UETPL208-24MZ20CW

Mfr description
UETPL208-24MZ20CW 1-1/2 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$712.37/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width
    1.9760 in, 50.20 mm
  • Outside Diameter
    3.1500 in, 80 mm
  • Overall Height
    4.4844 in
  • Overall Length
    5.5156 in
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Slot Spacing  
    3.1094 in
  • Tap Thread Size
    5/8-11 UNC
  • Weight
    2.46 lbs, 1.12 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UE200MZ20
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    6590 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UETPL208-24MZ20CW
  • Manufacturer Upc Number
    0808250461318
  • Material
    PBT Thermoplastic
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    6590 lbf
  • Radial Static Load Capacity
    1830 kgf, 4020 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE208-24MZ20
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Single Lip Buna-Nitrile Rubber Seals
  • Series
    UETPL200MZ20CW
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    17881.8 N, 4020 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250461318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)