Motion
UGC309-27
Ball Bearing Cartridge - 1-11/16 in Bore , 5-1/8 in OD, 1-1/2 in Housing Width, Cast Iron, Eccentric Collar, Heavy Duty
Mi Item #04596081
MFR #UGC309-27
Price$453.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1-11/16 in Bore , 5-1/8 in OD, 1-1/2 in Housing Width, Cast Iron, Eccentric Collar, Heavy Duty
Mi Item #04596081
MFR #UGC309-27

Mfr description
UGC309-27 1-11/16 CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$453.32/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Housing Width  
    1-1/2 in
  • Inner Ring Width  
    2.311 in
  • Outside Diameter  
    5.1250 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    11570 lbf
  • Radial Static Load Capacity
    6630 lbf
  • Replacement Bearing
    UG309-27
  • Seal Type
    Contact with Slinger
  • Series
    UGC300
  • UPC_NO
    0808250241316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)