Motion
UGC312-39
Ball Bearing Cartridge - 2-7/16 in Bore , 6-19/64 in OD, 1-13/16 in Housing Width, Cast Iron, Eccentric Collar, Heavy Duty
MI ITEM #04596084
MFR #UGC312-39
List Price$894.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 2-7/16 in Bore , 6-19/64 in OD, 1-13/16 in Housing Width, Cast Iron, Eccentric Collar, Heavy Duty
MI ITEM #04596084
MFR #UGC312-39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$894.71/each for your price

Overview

Mfr description
UGC312-39 2-7/16 CARTRIDGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    18300 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Seal Type
    Contact with Slinger
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    AISI 52100 Steel
  • Series
    UGC300
  • Replacement Bearing
    UG312-39
  • UPC_NO
    0808250270057
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text