Motion
UGLP212-39
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #04596108
MFR #UGLP212-39
Price$347.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #04596108
MFR #UGLP212-39

Mfr description
UGLP212-39 2-7/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.03/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.6875 in
  • Base Width
    2-3/4 in
  • Bolt Center To Center Length
    7.1250 to 8.1250 in
  • Bolt Size
    5/8
  • Bore Diameter
    2-7/16 in
  • Overall Height
    5.4375 in
  • Overall Length
    9.7500 in
  • Overall Width
    3.2188 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8120 lbf
  • Replacement Bearing
    UG212-39
  • Seal Type
    Contact with Slinger
  • Series
    UGLP200
  • UPC_NO
    0808250206988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)