Motion
UGSHE212-39

AMI BEARINGS INC
UGSHE212-39

Pillow Block Ball Bearing Unit - Tapped Base, 2-7/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04596120
MFR #UGSHE212-39
Price$328.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UGSHE212-39

Pillow Block Ball Bearing Unit - Tapped Base, 2-7/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04596120
MFR #UGSHE212-39

Mfr description
UGSHE212-39 2-7/16 PILLOW BLOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.44/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2-13/32 in
  • Bolt Center To Center Length
    4.6406 in
  • Bolt Size
    M16
  • Bore Diameter
    2-7/16 in
  • Overall Height
    5.5156 in
  • Overall Length
    5.9063 in
  • Overall Width
    3.0625 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8120 lbf
  • Replacement Bearing
    UG212-39
  • Seal Type
    Contact with Slinger
  • Series
    UGSHE200
  • UPC_NO
    0808250464128

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)