Motion
UGT311-35
Take-Up Ball Bearing Unit - Side Mount, 2.1875 in Bore, Cast Iron Housing, Eccentric Collar, 0.8594 in Slot
MI ITEM #04596131
MFR #UGT311-35
Price$715.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 2.1875 in Bore, Cast Iron Housing, Eccentric Collar, 0.8594 in Slot
MI ITEM #04596131
MFR #UGT311-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$715.94/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Overall Height
    6.4219 in
  • Overall Length
    8.1563 in
  • Slot Spacing  
    4.5313 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UGT311-35
  • Manufacturer Upc Number
    0808250263172
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    16100 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UGT300
  • Unit Type
    Side Mount
  • UPC_NO
    0808250263172

Overview

Mfr description
UGT311-35 2-3/16 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought