Motion
UGT312-39
Take-Up Ball Bearing Unit - Side Mount, 2.4375 in Bore, Cast Iron Housing, Eccentric Collar, 0.8594 in Slot
MI ITEM #04596132
MFR #UGT312-39
List Price$894.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 2.4375 in Bore, Cast Iron Housing, Eccentric Collar, 0.8594 in Slot
MI ITEM #04596132
MFR #UGT312-39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$894.71/each for your price

Overview

Mfr description
UGT312-39 2-7/16 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact with Slinger
  • Overall Length
    8.6563 in
  • Overall Height
    7.0156 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UGT300
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UGT312-39
  • Manufacturer Upc Number
    0808250270095
  • UPC_NO
    0808250270095
  • Radial Dynamic Load Capacity
    18300 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text