Motion
UGT314-43
Take-Up Ball Bearing Unit - Side Mount, 2.6875 in Bore, Cast Iron Housing, Eccentric Collar, 1.0313 in Slot
MI ITEM #04596133
MFR #UGT314-43
List Price$1,076.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 2.6875 in Bore, Cast Iron Housing, Eccentric Collar, 1.0313 in Slot
MI ITEM #04596133
MFR #UGT314-43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,076.25/each for your price

Overview

Mfr description
UGT314-43 2-11/16 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact with Slinger
  • Overall Length
    9.9219 in
  • Overall Height
    7.9531 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UGT300
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UGT314-43
  • Manufacturer Upc Number
    0808250464418
  • UPC_NO
    0808250464418
  • Radial Dynamic Load Capacity
    23400 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text