Motion
UKFC218+HS2318

AMI BEARINGS INC
UKFC218+HS2318

Flange-Mount Ball Bearing Unit - 3-1/8 in Bore, 4-Bolt Piloted Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04596149
MFR #UKFC218+HS2318
Price$1,417.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKFC218+HS2318

Flange-Mount Ball Bearing Unit - 3-1/8 in Bore, 4-Bolt Piloted Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04596149
MFR #UKFC218+HS2318

Mfr description
UKFC218+HS2318 3-1/8 PILOTED FLG CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,417.23/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    8.6563 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3-1/8 in
  • Length Through Bore
    3.386 in
  • Overall Length Diameter  
    10.4375 in
  • Pilot Diameter
    7-31/64 in
  • Unit Standoff
    2-35/64 in

Details

  • Bearing Insert Material
    Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    21500 lbf
  • Radial Static Load Capacity
    16100 lbf
  • Replacement Bearing
    UK218+HS2318
  • Seal Type
    Contact Seal with Flinger
  • Series
    UKFC200+HS2000
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250465460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)