Motion
UKFCX12+H2312

AMI BEARINGS INC
UKFCX12+H2312

Flange-Mount Ball Bearing Unit - 55 mm Bore, 4-Bolt Piloted Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal with Flinger Seal
MI ITEM #04596168
MFR #UKFCX12+H2312
Price$554.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKFCX12+H2312

Flange-Mount Ball Bearing Unit - 55 mm Bore, 4-Bolt Piloted Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal with Flinger Seal
MI ITEM #04596168
MFR #UKFCX12+H2312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$554.93/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    165 mm
  • Bolt Size
    M14
  • Bore Diameter  
    55 mm
  • Length Through Bore
    62 mm
  • Overall Length Diameter  
    194 mm
  • Pilot Diameter
    140 mm
  • Unit Standoff
    43 mm

Details

  • Bearing Insert Material
    Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5850 kgf
  • Radial Static Load Capacity
    4100 kgf
  • Replacement Bearing
    UKX12+H2312
  • Seal Type
    Contact Seal with Flinger
  • Series
    UKFCX00+H2000
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250465958

Overview

Mfr description
UKFCX12+H2312 55MM PILOTED FLG CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought