Motion
UKFCX18+H2318

AMI BEARINGS INC
UKFCX18+H2318

Flange-Mount Ball Bearing Unit - 80 mm Bore, 4-Bolt Piloted Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal with Flinger Seal
Mi Item #04596171
MFR #UKFCX18+H2318
Price$1,637.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKFCX18+H2318

Flange-Mount Ball Bearing Unit - 80 mm Bore, 4-Bolt Piloted Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal with Flinger Seal
Mi Item #04596171
MFR #UKFCX18+H2318

Mfr description
UKFCX18+H2318 80MM PILOTED FLG CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,637.64/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    219 mm
  • Bolt Size
    M20
  • Bore Diameter  
    80 mm
  • Length Through Bore
    86 mm
  • Overall Length Diameter  
    260 mm
  • Pilot Diameter
    186 mm
  • Unit Standoff
    56 mm

Details

  • Bearing Insert Material
    Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    11100 kgf
  • Radial Static Load Capacity
    8350 kgf
  • Replacement Bearing
    UKX18+H2318
  • Seal Type
    Contact Seal with Flinger
  • Series
    UKFCX00+H2000
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250465996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)