Motion
UKFCX18+HS2318

AMI BEARINGS INC
UKFCX18+HS2318

Flange-Mount Ball Bearing Unit - 3-1/8 in Bore, 4-Bolt Piloted Flange Mount, Adapter Mounted Locking, Cast Iron Housing Material, Medium Duty, Contact Seal with Flinger Seal
MI ITEM #04596172
MFR #UKFCX18+HS2318
List Price$1,637.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKFCX18+HS2318

Flange-Mount Ball Bearing Unit - 3-1/8 in Bore, 4-Bolt Piloted Flange Mount, Adapter Mounted Locking, Cast Iron Housing Material, Medium Duty, Contact Seal with Flinger Seal
MI ITEM #04596172
MFR #UKFCX18+HS2318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,637.64/each for your price

Overview

Mfr description
UKFCX18+HS2318 3-1/8 PILOTED FLG CART

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Medium Duty
  • Bolt Circle Diameter
  • Locking Device
    Adapter Mounted
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Seal Type
    Contact Seal with Flinger
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    24500 lbf
  • Radial Static Load Capacity
    18400 lbf
  • Length Through Bore
    3.386 in
  • Pilot Diameter
    7-21/64 in
  • Unit Standoff
    2-13/64 in
  • Bolt Size
    0.7500 in
  • Series
    UKFCX00+HS2000
  • Replacement Bearing
    UKX18+HS2318
  • UPC_NO
    0808250466290
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text