Motion
UKFS308+HS2308

AMI BEARINGS INC
UKFS308+HS2308

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal with Flinger Seal
MI ITEM #04596195
MFR #UKFS308+HS2308
Price$409.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKFS308+HS2308

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal with Flinger Seal
MI ITEM #04596195
MFR #UKFS308+HS2308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$409.41/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.4063 in
  • Bore Diameter  
    1-3/8 in
  • Length Through Bore
    1.811 in

Details

  • Bearing Insert Material
    Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9150 lbf
  • Radial Static Load Capacity
    5380 lbf
  • Replacement Bearing
    UK308+HS2308
  • Seal Type
    Contact Seal with Flinger
  • Series
    UKFS300+HS2000
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250227105

Overview

Mfr description
UKFS308+HS2308 1-3/8 4-BOLT FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought