Motion
UKFS322+HE2322

AMI BEARINGS INC
UKFS322+HE2322

Flange-Mount Ball Bearing Unit - 4 in Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal with Flinger Seal
MI ITEM #04596206
MFR #UKFS322+HE2322
Price$4,320.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKFS322+HE2322

Flange-Mount Ball Bearing Unit - 4 in Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal with Flinger Seal
MI ITEM #04596206
MFR #UKFS322+HE2322

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,320.12/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    10.4688 in
  • Bore Diameter  
    4 in
  • Length Through Bore
    4.134 in

Details

  • Bearing Insert Material
    Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    46100 lbf
  • Radial Static Load Capacity
    40200 lbf
  • Replacement Bearing
    UK322+HE2322
  • Seal Type
    Contact Seal with Flinger
  • Series
    UKFS300+HE2000
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250279234

Overview

Mfr description
UKFS322+HE2322 4 4-BOLT FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought