Motion
UKST205+H2305

AMI BEARINGS INC
UKST205+H2305

Take-Up Ball Bearing Unit - Side Mount, 20 mm Bore, Cast Iron Housing, Adapter Sleeve Collar, 13.5 mm Slot
MI ITEM #04596214
MFR #UKST205+H2305
List Price$141.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKST205+H2305

Take-Up Ball Bearing Unit - Side Mount, 20 mm Bore, Cast Iron Housing, Adapter Sleeve Collar, 13.5 mm Slot
MI ITEM #04596214
MFR #UKST205+H2305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.61/each for your price

Overview

Mfr description
UKST205+H2305 20MM TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact with Slinger
  • Overall Length
    96.8 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UKST200+H2000
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UKST205+H2305
  • Manufacturer Upc Number
    0808250467211
  • UPC_NO
    0808250467211
  • Radial Dynamic Load Capacity
    1430 kgf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text