Motion
UKST207+HS2307

AMI BEARINGS INC
UKST207+HS2307

Take-Up Ball Bearing Unit - Side Mount, 1.1250 in Bore, Cast Iron Housing, Adapter Sleeve Collar, 0.5313 in Slot
MI ITEM #04596216
MFR #UKST207+HS2307
Price$185.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKST207+HS2307

Take-Up Ball Bearing Unit - Side Mount, 1.1250 in Bore, Cast Iron Housing, Adapter Sleeve Collar, 0.5313 in Slot
MI ITEM #04596216
MFR #UKST207+HS2307

Mfr description
UKST207+HS2307 1-1/8 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.73/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Overall Height
    4.0000 in
  • Overall Length
    5.0625 in
  • Slot Spacing  
    2.5000 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UKST207+HS2307
  • Manufacturer Upc Number
    0808250165377
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UKST200+HS2000
  • Unit Type
    Side Mount
  • UPC_NO
    0808250165377

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)