Motion
UKT206+HE2306

AMI BEARINGS INC
UKT206+HE2306

Take-Up Ball Bearing Unit - Side Mount, 1.0000 in Bore, Cast Iron Housing, Adapter Sleeve Collar, 0.4688 in Slot
MI ITEM #04596222
MFR #UKT206+HE2306
Price$157.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKT206+HE2306

Take-Up Ball Bearing Unit - Side Mount, 1.0000 in Bore, Cast Iron Housing, Adapter Sleeve Collar, 0.4688 in Slot
MI ITEM #04596222
MFR #UKT206+HE2306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$157.95/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Overall Height
    4.0156 in
  • Overall Length
    4.4531 in
  • Slot Spacing  
    2.2500 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UKT206+HE2306
  • Manufacturer Upc Number
    0808250467396
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UKT200+HE2000
  • Unit Type
    Side Mount
  • UPC_NO
    0808250467396

Overview

Mfr description
UKT206+HE2306 1 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought